Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D100B23

  • Mfr # D100B23

  • Zoro # G3362936


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
3.75
Outside Dia. (In.)
9.844
Bore Type
Reboreable
Sprocket Hub Type
B
Number of Teeth
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100B23
Zoro #
G3362936
UPC #
697950024059
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.844
Pitch Dia.
9.1799
Length through Bore (In.)
3.375
Storage Width
9.844
Storage Length
9.844
Caliper Diameter
8.4085
Storage Height
3.375

Details

Max. Bore (In.)
3.75
Bore Type
Reboreable
Sprocket Hub Type
B
Number of Teeth
23
Material
Steel
Type
Standard Roller Chain
Weight
41.19
Chain Number
100
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
2
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.