Zoro Homepage

Spk Roller Double B, D100B25

  • Mfr # D100B25

  • Zoro # G2470383


product price: $1,182.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
9.9734
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100B25
Zoro #
G2470383
UPC #
697950024073
Country of Origin
United States

Dimensions

Pitch Dia.
9.9734
Length through Bore (In.)
3.375
Outside Dia. (In.)
10.645
Storage Height
3.375
Caliper Diameter
9.2037
Storage Width
10.645
Storage Length
10.645

Details

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
100
Sprocket Hub Type
B
Type
Standard Roller Chain
Max. Bore (In.)
3.75
Weight
49
Surface Treatment
Protective Coating
Number of Rows
2
Min. Bore
1.25
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.