Zoro Homepage

Spk Roller Double B, D140B20

  • Mfr # D140B20

  • Zoro # G2442410


product price: $1,818.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
140
Pitch Dia.
11.1868
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D140B20
Zoro #
G2442410
UPC #
697950026572
Country of Origin
United States

Dimensions

Pitch Dia.
11.1868
Outside Dia. (In.)
12.099
Length through Bore (In.)
4
Storage Length
12.099
Caliper Diameter
10.1868
Storage Height
4
Storage Width
12.099

Details

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
140
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
5.25
Weight
76
Hardened Teeth
No
Number of Rows
2
Min. Bore
1.75
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.