Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D140B24

  • Mfr # D140B24

  • Zoro # G2449760


product price: $2,289.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
14.343
Material
Steel
Bore Type
Reboreable
Length through Bore (In.)
4
Max. Bore (In.)
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D140B24
Zoro #
G2449760
UPC #
697950026619
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14.343
Length through Bore (In.)
4
Pitch Dia.
13.4073
Caliper Diameter
12.4073
Storage Length
14.343
Storage Height
4
Storage Width
14.343

Details

Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
5.25
Number of Teeth
24
Sprocket Hub Type
B
Type
Standard Roller Chain
Weight
109
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1.75
Chain Number
140
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.