Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D140B26

  • Mfr # D140B26

  • Zoro # G2446662


product price: $2,435.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Bore Type
Reboreable
Number of Teeth
26
Outside Dia. (In.)
15.463
Max. Bore (In.)
5.25
Pitch Dia.
14.5184
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D140B26
Zoro #
G2446662
UPC #
697950026633
Country of Origin
United States

Dimensions

Outside Dia. (In.)
15.463
Pitch Dia.
14.5184
Length through Bore (In.)
4
Storage Length
15.463
Storage Width
15.463
Storage Height
4
Caliper Diameter
13.5184

Details

Bore Type
Reboreable
Number of Teeth
26
Max. Bore (In.)
5.25
Sprocket Hub Type
B
Type
Standard Roller Chain
Material
Steel
Weight
127
Chain Number
140
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1.75
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.