Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D160B15

  • Mfr # D160B15

  • Zoro # G2447618


product price: $1,749.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
15
Bore Type
Reboreable
Chain Number
160
Pitch Dia.
9.6195
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D160B15
Zoro #
G2447618
UPC #
697950027548
Country of Origin
United States

Dimensions

Pitch Dia.
9.6195
Length through Bore (In.)
4.75
Outside Dia. (In.)
10.609
Storage Length
10.609
Storage Height
4.75
Storage Width
10.609
Caliper Diameter
8.5418

Details

Material
Steel
Number of Teeth
15
Bore Type
Reboreable
Chain Number
160
Sprocket Hub Type
B
Type
Standard Roller Chain
Max. Bore (In.)
5.25
Weight
68
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
2
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.