Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D160B21

  • Mfr # D160B21

  • Zoro # G2451264


product price: $2,565.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
14.469
Length through Bore (In.)
4.75
Material
Steel
Number of Teeth
21
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D160B21
Zoro #
G2451264
UPC #
697950027609
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14.469
Length through Bore (In.)
4.75
Pitch Dia.
13.419
Storage Width
14.469
Storage Length
14.469
Caliper Diameter
12.3565
Storage Height
4.75

Details

Material
Steel
Number of Teeth
21
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
5.375
Bore Type
Reboreable
Weight
130
Hardened Teeth
No
Number of Rows
2
Chain Number
160
Surface Treatment
Protective Coating
Min. Bore
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.