Zoro Homepage

Spk Roller Double B, D160B23

  • Mfr # D160B23

  • Zoro # G2450722


product price: $2,537.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Pitch Dia.
14.6879
Type
Standard Roller Chain
Max. Bore (In.)
5.375
Material
Steel
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D160B23
Zoro #
G2450722
UPC #
697950027623
Country of Origin
United States

Dimensions

Pitch Dia.
14.6879
Length through Bore (In.)
4.75
Outside Dia. (In.)
15.751
Storage Width
15.751
Storage Length
15.751
Caliper Diameter
13.6287
Storage Height
4.75

Details

Type
Standard Roller Chain
Max. Bore (In.)
5.375
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
B
Number of Teeth
23
Weight
157
Surface Treatment
Protective Coating
Chain Number
160
Number of Rows
2
Hardened Teeth
No
Min. Bore
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.