Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D160B24

  • Mfr # D160B24

  • Zoro # G2448948


product price: $2,740.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
160
Pitch Dia.
15.3226
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D160B24
Zoro #
G2448948
UPC #
697950027630
Country of Origin
United States

Dimensions

Pitch Dia.
15.3226
Length through Bore (In.)
4.75
Outside Dia. (In.)
16.392
Storage Height
4.75
Storage Length
16.392
Caliper Diameter
14.2976
Storage Width
16.392

Details

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
160
Max. Bore (In.)
5.375
Type
Standard Roller Chain
Sprocket Hub Type
B
Weight
168
Surface Treatment
Protective Coating
Number of Rows
2
Min. Bore
2
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.