Zoro Homepage

Spk Roller Double B, D200B14

  • Mfr # D200B14

  • Zoro # G2443643


product price: $2,423.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
11.2349
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200B14
Zoro #
G2443643
UPC #
697950028927
Country of Origin
United States

Dimensions

Pitch Dia.
11.2349
Length through Bore (In.)
6.375
Outside Dia. (In.)
12.453
Storage Height
6.375
Storage Length
12.453
Storage Width
12.453
Caliper Diameter
9.6729

Details

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
200
Sprocket Hub Type
B
Max. Bore (In.)
5.5
Type
Standard Roller Chain
Weight
119
Min. Bore
2
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.