Zoro Homepage

Spk Roller Double B, D200B16

  • Mfr # D200B16

  • Zoro # G2444081


product price: $2,610.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
14.068
Length through Bore (In.)
6.625
Type
Standard Roller Chain
Number of Teeth
16
Max. Bore (In.)
5.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200B16
Zoro #
G2444081
UPC #
697950028941
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14.068
Length through Bore (In.)
6.625
Pitch Dia.
12.8146
Caliper Diameter
11.2526
Storage Length
14.068
Storage Height
6.625
Storage Width
14.068

Details

Type
Standard Roller Chain
Number of Teeth
16
Max. Bore (In.)
5.75
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
B
Weight
161
Hardened Teeth
No
Number of Rows
2
Surface Treatment
Protective Coating
Min. Bore
2
Chain Number
200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.