Zoro Homepage

Spk Roller Double B, D200B17

  • Mfr # D200B17

  • Zoro # G2446881


product price: $2,769.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
13.6055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200B17
Zoro #
G2446881
UPC #
697950028958
Country of Origin
United States

Dimensions

Pitch Dia.
13.6055
Length through Bore (In.)
6.625
Outside Dia. (In.)
14.874
Caliper Diameter
11.9855
Storage Height
6.625
Storage Width
14.874
Storage Length
14.874

Details

Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
200
Type
Standard Roller Chain
Max. Bore (In.)
5.75
Sprocket Hub Type
B
Weight
178
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
2
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.