Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D200B18

  • Mfr # D200B18

  • Zoro # G2444632


product price: $3,132.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Teeth
18
Type
Standard Roller Chain
Length through Bore (In.)
6.625
Bore Type
Reboreable
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200B18
Zoro #
G2444632
UPC #
697950028965
Country of Origin
United States

Dimensions

Length through Bore (In.)
6.625
Outside Dia. (In.)
15.678
Pitch Dia.
14.3969
Storage Width
15.678
Storage Length
15.678
Storage Height
6.625
Caliper Diameter
12.8349

Details

Number of Teeth
18
Type
Standard Roller Chain
Bore Type
Reboreable
Material
Steel
Sprocket Hub Type
B
Max. Bore (In.)
5.75
Weight
196
Number of Rows
2
Hardened Teeth
No
Min. Bore
2
Chain Number
200
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.