Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D200B24

  • Mfr # D200B24

  • Zoro # G2444319


product price: $3,700.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Sprocket Hub Type
B
Material
Steel
Bore Type
Reboreable
Length through Bore (In.)
6.625
Number of Teeth
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D200B24
Zoro #
G2444319
UPC #
697950029023
Country of Origin
United States

Dimensions

Length through Bore (In.)
6.625
Outside Dia. (In.)
20.489
Pitch Dia.
19.1532
Storage Height
6.625
Storage Width
20.489
Caliper Diameter
17.5912
Storage Length
20.489

Details

Sprocket Hub Type
B
Material
Steel
Bore Type
Reboreable
Number of Teeth
24
Type
Standard Roller Chain
Max. Bore (In.)
5.75
Weight
322
Number of Rows
2
Surface Treatment
Protective Coating
Min. Bore
2
Chain Number
200
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.