Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D35B68

  • Mfr # D35B68

  • Zoro # G2452034


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.5
Pitch Dia.
8.1198
Type
Standard Roller Chain
Outside Dia. (In.)
8.336
Number of Teeth
68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D35B68
Zoro #
G2452034
UPC #
697950003023
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Pitch Dia.
8.1198
Outside Dia. (In.)
8.336
Storage Length
8.336
Caliper Diameter
7.9198
Storage Height
1.5
Storage Width
8.336

Details

Type
Standard Roller Chain
Number of Teeth
68
Max. Bore (In.)
2.375
Bore Type
Reboreable
Material
Steel
Sprocket Hub Type
B
Weight
10.17
Number of Rows
2
Surface Treatment
Protective Coating
Min. Bore
0.75
Hardened Teeth
No
Chain Number
35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.