Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D35B76

  • Mfr # D35B76

  • Zoro # G2450661


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
76
Bore Type
Reboreable
Type
Standard Roller Chain
Length through Bore (In.)
1.5
Pitch Dia.
9.0744
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D35B76
Zoro #
G2450661
UPC #
697950003061
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Pitch Dia.
9.0744
Outside Dia. (In.)
9.292
Storage Height
1.5
Caliper Diameter
8.8744
Storage Length
9.292
Storage Width
9.292

Details

Number of Teeth
76
Bore Type
Reboreable
Type
Standard Roller Chain
Material
Steel
Max. Bore (In.)
2.375
Sprocket Hub Type
B
Weight
12.15
Surface Treatment
Protective Coating
Chain Number
35
Number of Rows
2
Hardened Teeth
No
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.