Zoro Homepage

Spk Roller Double B, D35B96

  • Mfr # D35B96

  • Zoro # G2447828


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
96
Bore Type
Reboreable
Chain Number
35
Pitch Dia.
11.4612
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D35B96
Zoro #
G2447828
UPC #
697950003122
Country of Origin
United States

Dimensions

Pitch Dia.
11.4612
Length through Bore (In.)
1.5
Outside Dia. (In.)
11.68
Caliper Diameter
11.2612
Storage Length
11.68
Storage Height
1.5
Storage Width
11.68

Details

Material
Steel
Number of Teeth
96
Bore Type
Reboreable
Chain Number
35
Sprocket Hub Type
B
Max. Bore (In.)
2.375
Type
Standard Roller Chain
Weight
17.98
Min. Bore
1
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.