Zoro Homepage

Spk Roller Double B, D40B112

  • Mfr # D40B112

  • Zoro # G3321146


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
2.75
Length through Bore (In.)
2.125
Pitch Dia.
17.8277
Bore Type
Reboreable
Number of Teeth
112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40B112
Zoro #
G3321146
UPC #
697950007564
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.125
Pitch Dia.
17.8277
Outside Dia. (In.)
18.121
Storage Length
18.121
Storage Width
18.121
Caliper Diameter
17.5157
Storage Height
2.125

Details

Max. Bore (In.)
2.75
Bore Type
Reboreable
Number of Teeth
112
Sprocket Hub Type
B
Weight
50.07
Type
Standard Roller Chain
Material
Steel
Min. Bore
1.1875
Surface Treatment
Protective Coating
Chain Number
40
Hardened Teeth
No
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.