Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D40B54

  • Mfr # D40B54

  • Zoro # G3334927


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Max. Bore (In.)
2.5
Number of Teeth
54
Pitch Dia.
8.5992
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40B54
Zoro #
G3334927
UPC #
697950007397
Country of Origin
United States

Dimensions

Pitch Dia.
8.5992
Outside Dia. (In.)
8.885
Length through Bore (In.)
1.75
Caliper Diameter
8.2872
Storage Width
8.885
Storage Length
8.885
Storage Height
1.75

Details

Material
Steel
Max. Bore (In.)
2.5
Number of Teeth
54
Bore Type
Reboreable
Sprocket Hub Type
B
Type
Standard Roller Chain
Weight
15.81
Min. Bore
0.9375
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
40
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.