Zoro Homepage

Spk Roller Double B, D40B68

  • Mfr # D40B68

  • Zoro # G2455589


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Material
Steel
Bore Type
Reboreable
Outside Dia. (In.)
11.115
Number of Teeth
68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40B68
Zoro #
G2455589
UPC #
697950007434
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.115
Length through Bore (In.)
2.125
Pitch Dia.
10.8264
Caliper Diameter
10.5144
Storage Height
2.125
Storage Length
11.115
Storage Width
11.115

Details

Sprocket Hub Type
B
Material
Steel
Bore Type
Reboreable
Number of Teeth
68
Max. Bore (In.)
2.75
Type
Standard Roller Chain
Weight
24.41
Number of Rows
2
Min. Bore
1.1875
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.