Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D40B76

  • Mfr # D40B76

  • Zoro # G2455878


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
76
Sprocket Hub Type
B
Bore Type
Reboreable
Outside Dia. (In.)
12.389
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40B76
Zoro #
G2455878
UPC #
697950007472
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.389
Length through Bore (In.)
2.125
Pitch Dia.
12.0992
Storage Length
12.389
Caliper Diameter
11.7872
Storage Width
12.389
Storage Height
2.125

Details

Number of Teeth
76
Sprocket Hub Type
B
Bore Type
Reboreable
Type
Standard Roller Chain
Material
Steel
Max. Bore (In.)
2.75
Weight
30.62
Surface Treatment
Protective Coating
Chain Number
40
Number of Rows
2
Hardened Teeth
No
Min. Bore
1.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.