Zoro Homepage

Spk Roller Double B, D40B96

  • Mfr # D40B96

  • Zoro # G2454268


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
96
Bore Type
Reboreable
Chain Number
40
Pitch Dia.
15.2816
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40B96
Zoro #
G2454268
UPC #
697950007526
Country of Origin
United States

Dimensions

Pitch Dia.
15.2816
Length through Bore (In.)
2.125
Outside Dia. (In.)
15.573
Storage Length
15.573
Storage Width
15.573
Caliper Diameter
14.9696
Storage Height
2.125

Details

Material
Steel
Number of Teeth
96
Bore Type
Reboreable
Chain Number
40
Sprocket Hub Type
B
Type
Standard Roller Chain
Max. Bore (In.)
2.75
Weight
39.83
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
2
Min. Bore
1.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.