Zoro Homepage

Spk Roller Double B, D50B102

  • Mfr # D50B102

  • Zoro # G2457923


product price: $930.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
102
Bore Type
Reboreable
Chain Number
50
Pitch Dia.
20.2955
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50B102
Zoro #
G2457923
UPC #
697950014135
Country of Origin
United States

Dimensions

Pitch Dia.
20.2955
Length through Bore (In.)
2.375
Outside Dia. (In.)
20.661
Storage Width
20.661
Storage Height
2.375
Caliper Diameter
19.8955
Storage Length
20.661

Details

Material
Steel
Number of Teeth
102
Bore Type
Reboreable
Chain Number
50
Max. Bore (In.)
3
Type
Standard Roller Chain
Sprocket Hub Type
B
Weight
74
Min. Bore
1.3125
Number of Rows
2
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.