Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D50B112

  • Mfr # D50B112

  • Zoro # G2459034


product price: $1,050.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
112
Bore Type
Reboreable
Chain Number
50
Pitch Dia.
22.2846
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50B112
Zoro #
G2459034
UPC #
697950014159
Country of Origin
United States

Dimensions

Pitch Dia.
22.2846
Outside Dia. (In.)
22.651
Length through Bore (In.)
2.375
Storage Height
2.375
Caliper Diameter
21.8846
Storage Width
22.651
Storage Length
22.651

Details

Material
Steel
Number of Teeth
112
Bore Type
Reboreable
Chain Number
50
Type
Standard Roller Chain
Max. Bore (In.)
3.3125
Sprocket Hub Type
B
Weight
94
Min. Bore
1.3125
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.