Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D50B23H

  • Mfr # D50B23H

  • Zoro # G3368387


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.922
Pitch Dia.
4.59
Length through Bore (In.)
1.875
Max. Bore (In.)
2.5
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50B23H
Zoro #
G3368387
UPC #
697950013763
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4.922
Pitch Dia.
4.59
Length through Bore (In.)
1.875
Caliper Diameter
4.1793
Storage Length
4.922
Storage Height
1.875
Storage Width
4.922

Details

Max. Bore (In.)
2.5
Bore Type
Reboreable
Material
Steel
Sprocket Hub Type
B
Weight
6.19
Number of Teeth
23
Type
Standard Roller Chain
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
50
Min. Bore
1
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.