Zoro Homepage

Spk Roller Double B, D50B24H

  • Mfr # D50B24H

  • Zoro # G3375070


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Weight
6.58
Outside Dia. (In.)
5.122
Bore Type
Reboreable
Length through Bore (In.)
1.875
Number of Teeth
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50B24H
Zoro #
G3375070
UPC #
697950013770
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.122
Length through Bore (In.)
1.875
Pitch Dia.
4.7883
Storage Height
1.875
Storage Width
5.122
Storage Length
5.122
Caliper Diameter
4.3883

Details

Weight
6.58
Bore Type
Reboreable
Number of Teeth
24
Sprocket Hub Type
B
Type
Standard Roller Chain
Material
Steel
Max. Bore (In.)
2.5
Hardened Teeth
No
Number of Rows
2
Min. Bore
1
Surface Treatment
Protective Coating
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.