Zoro Homepage

Spk Roller Double B, D50B54

  • Mfr # D50B54

  • Zoro # G2456873


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
10.749
Length through Bore (In.)
2.375
Material
Steel
Type
Standard Roller Chain
Number of Teeth
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50B54
Zoro #
G2456873
UPC #
697950013978
Country of Origin
United States

Dimensions

Pitch Dia.
10.749
Length through Bore (In.)
2.375
Outside Dia. (In.)
11.106
Storage Width
11.106
Storage Length
11.106
Storage Height
2.375
Caliper Diameter
10.349

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
54
Sprocket Hub Type
B
Max. Bore (In.)
2.75
Bore Type
Reboreable
Weight
29.63
Min. Bore
1.1875
Chain Number
50
Number of Rows
2
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.