Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D50B60

  • Mfr # D50B60

  • Zoro # G2462814


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.301
Sprocket Hub Type
B
Length through Bore (In.)
2.375
Bore Type
Reboreable
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50B60
Zoro #
G2462814
UPC #
697950014005
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.301
Length through Bore (In.)
2.375
Pitch Dia.
11.9421
Storage Width
12.301
Caliper Diameter
11.5421
Storage Height
2.375
Storage Length
12.301

Details

Sprocket Hub Type
B
Bore Type
Reboreable
Type
Standard Roller Chain
Number of Teeth
60
Max. Bore (In.)
3
Material
Steel
Weight
36.25
Number of Rows
2
Chain Number
50
Hardened Teeth
No
Min. Bore
1.3125
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.