Zoro Homepage

Spk Roller Double B, D50B72

  • Mfr # D50B72

  • Zoro # G2462990


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
14.3285
Number of Teeth
72
Length through Bore (In.)
2.375
Max. Bore (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50B72
Zoro #
G2462990
UPC #
697950014043
Country of Origin
United States

Dimensions

Pitch Dia.
14.3285
Length through Bore (In.)
2.375
Outside Dia. (In.)
14.69
Caliper Diameter
13.9285
Storage Height
2.375
Storage Length
14.69
Storage Width
14.69

Details

Type
Standard Roller Chain
Number of Teeth
72
Max. Bore (In.)
3
Bore Type
Reboreable
Sprocket Hub Type
B
Material
Steel
Weight
50.28
Number of Rows
2
Chain Number
50
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1.3125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.