Zoro Homepage

Spk Roller Double B, D50B84

  • Mfr # D50B84

  • Zoro # G3374982


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Weight
52
Bore Type
Reboreable
Pitch Dia.
16.7152
Material
Steel
Max. Bore (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50B84
Zoro #
G3374982
UPC #
697950014081
Country of Origin
United States

Dimensions

Pitch Dia.
16.7152
Outside Dia. (In.)
17.078
Length through Bore (In.)
2.375
Storage Length
17.078
Caliper Diameter
16.3152
Storage Width
17.078
Storage Height
2.375

Details

Weight
52
Bore Type
Reboreable
Material
Steel
Max. Bore (In.)
3
Sprocket Hub Type
B
Number of Teeth
84
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
2
Min. Bore
1.3125
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.