Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D50B96

  • Mfr # D50B96

  • Zoro # G2462272


product price: $852.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
19.467
Number of Teeth
96
Type
Standard Roller Chain
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50B96
Zoro #
G2462272
UPC #
697950014111
Country of Origin
United States

Dimensions

Outside Dia. (In.)
19.467
Length through Bore (In.)
2.375
Pitch Dia.
19.102
Storage Length
19.467
Storage Height
2.375
Storage Width
19.467
Caliper Diameter
18.702

Details

Material
Steel
Number of Teeth
96
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
3
Bore Type
Reboreable
Weight
67
Number of Rows
2
Min. Bore
1.3125
Chain Number
50
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.