Zoro Homepage

Spk Roller Double B, D60B18H

  • Mfr # D60B18H

  • Zoro # G3347168


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Sprocket Hub Type
B
Pitch Dia.
4.3191
Outside Dia. (In.)
4.703
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60B18H
Zoro #
G3347168
UPC #
697950018614
Country of Origin
United States

Dimensions

Pitch Dia.
4.3191
Outside Dia. (In.)
4.703
Length through Bore (In.)
2.125
Storage Width
4.703
Storage Height
2.125
Caliper Diameter
3.8501
Storage Length
4.703

Details

Material
Steel
Sprocket Hub Type
B
Type
Standard Roller Chain
Bore Type
Reboreable
Weight
6.24
Max. Bore (In.)
2.375
Number of Teeth
18
Hardened Teeth
No
Number of Rows
2
Chain Number
60
Surface Treatment
Protective Coating
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.