Zoro Homepage

Spk Roller Double B, D60B20H

  • Mfr # D60B20H

  • Zoro # G3341638


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
60
Pitch Dia.
4.7943
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60B20H
Zoro #
G3341638
UPC #
697950018638
Country of Origin
United States

Dimensions

Pitch Dia.
4.7943
Outside Dia. (In.)
5.185
Length through Bore (In.)
2.125
Storage Length
5.185
Caliper Diameter
4.3253
Storage Width
5.185
Storage Height
2.125

Details

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
60
Max. Bore (In.)
2.5
Weight
7.7
Sprocket Hub Type
B
Type
Standard Roller Chain
Number of Rows
2
Min. Bore
1
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.