Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D60B21H

  • Mfr # D60B21H

  • Zoro # G3345451


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
8.85
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60B21H
Zoro #
G3345451
UPC #
697950018645
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.125
Outside Dia. (In.)
5.426
Pitch Dia.
5.0321
Storage Height
2.125
Caliper Diameter
4.549
Storage Length
5.426
Storage Width
5.426

Details

Material
Steel
Weight
8.85
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Bore Type
Reboreable
Number of Teeth
21
Type
Standard Roller Chain
Number of Rows
2
Surface Treatment
Protective Coating
Min. Bore
1
Chain Number
60
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.