Zoro Homepage

Spk Roller Double B, D60B25H

  • Mfr # D60B25H

  • Zoro # G3357327


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
5.984
Outside Dia. (In.)
6.387
Sprocket Hub Type
B
Max. Bore (In.)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60B25H
Zoro #
G3357327
UPC #
697950018690
Country of Origin
United States

Dimensions

Pitch Dia.
5.984
Outside Dia. (In.)
6.387
Length through Bore (In.)
2.125
Storage Length
6.387
Storage Width
6.387
Storage Height
2.125
Caliper Diameter
5.5032

Details

Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
2.75
Number of Teeth
25
Material
Steel
Weight
11.92
Bore Type
Reboreable
Number of Rows
2
Chain Number
60
Hardened Teeth
No
Min. Bore
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.