Zoro Homepage

Spk Roller Double B, D80B10H

  • Mfr # D80B10H

  • Zoro # G3327769


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Length through Bore (In.)
2.75
Type
Standard Roller Chain
Max. Bore (In.)
1.5
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80B10H
Zoro #
G3327769
UPC #
697950021904
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.75
Pitch Dia.
3.2361
Outside Dia. (In.)
3.678
Caliper Diameter
2.6111
Storage Length
3.678
Storage Height
2.75
Storage Width
3.678

Details

Sprocket Hub Type
B
Type
Standard Roller Chain
Max. Bore (In.)
1.5
Bore Type
Reboreable
Weight
3.7
Number of Teeth
10
Material
Steel
Chain Number
80
Min. Bore
1
Hardened Teeth
No
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.