Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D80B11H

  • Mfr # D80B11H

  • Zoro # G3319396


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Outside Dia. (In.)
4.006
Max. Bore (In.)
1.75
Number of Teeth
11
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D80B11H
Zoro #
G3319396
UPC #
697950021911
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4.006
Pitch Dia.
3.5495
Length through Bore (In.)
2.5
Caliper Diameter
2.8884
Storage Length
4.006
Storage Height
2.5
Storage Width
4.006

Details

Sprocket Hub Type
B
Max. Bore (In.)
1.75
Number of Teeth
11
Type
Standard Roller Chain
Material
Steel
Bore Type
Reboreable
Weight
4.1
Number of Rows
2
Hardened Teeth
No
Chain Number
80
Min. Bore
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.