Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D80B12H

  • Mfr # D80B12H

  • Zoro # G3331348


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
12
Weight
5.23
Type
Standard Roller Chain
Pitch Dia.
3.8637
Length through Bore (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80B12H
Zoro #
G3331348
UPC #
697950021928
Country of Origin
United States

Dimensions

Pitch Dia.
3.8637
Length through Bore (In.)
2.5
Outside Dia. (In.)
4.332
Storage Height
2.5
Caliper Diameter
3.2387
Storage Width
4.332
Storage Length
4.332

Details

Number of Teeth
12
Weight
5.23
Type
Standard Roller Chain
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
B
Max. Bore (In.)
1.875
Chain Number
80
Surface Treatment
Protective Coating
Min. Bore
1
Number of Rows
2
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.