Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D80B13H

  • Mfr # D80B13H

  • Zoro # G3316246


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2.5
Type
Standard Roller Chain
Bore Type
Reboreable
Number of Teeth
13
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D80B13H
Zoro #
G3316246
UPC #
697950021935
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.5
Outside Dia. (In.)
4.657
Pitch Dia.
4.1786
Storage Width
4.657
Storage Length
4.657
Storage Height
2.5
Caliper Diameter
3.5231

Details

Type
Standard Roller Chain
Bore Type
Reboreable
Number of Teeth
13
Material
Steel
Sprocket Hub Type
B
Weight
6.45
Max. Bore (In.)
2.25
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
2
Min. Bore
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.