Zoro Homepage

Spk Roller Double B, D80B16H

  • Mfr # D80B16H

  • Zoro # G3325206


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Outside Dia. (In.)
5.627
Bore Type
Reboreable
Max. Bore (In.)
2.75
Length through Bore (In.)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80B16H
Zoro #
G3325206
UPC #
697950021966
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.627
Length through Bore (In.)
2.75
Pitch Dia.
5.1258
Caliper Diameter
4.5008
Storage Height
2.75
Storage Length
5.627
Storage Width
5.627

Details

Type
Standard Roller Chain
Bore Type
Reboreable
Max. Bore (In.)
2.75
Number of Teeth
16
Sprocket Hub Type
B
Material
Steel
Weight
11.22
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
2
Chain Number
80
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.