Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B, D80B18H

  • Mfr # D80B18H

  • Zoro # G3318057


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Material
Steel
Length through Bore (In.)
2.75
Weight
15.065
Outside Dia. (In.)
6.271
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80B18H
Zoro #
G3318057
UPC #
697950021980
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.75
Outside Dia. (In.)
6.271
Pitch Dia.
5.7588
Storage Width
6.271
Storage Height
2.75
Storage Length
6.271
Caliper Diameter
5.1338

Details

Bore Type
Reboreable
Material
Steel
Weight
15.065
Max. Bore (In.)
3.25
Number of Teeth
18
Sprocket Hub Type
B
Type
Standard Roller Chain
Min. Bore
1
Number of Rows
2
Surface Treatment
Protective Coating
Chain Number
80
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.