Zoro Homepage

Spk Roller Double B, D80B19H

  • Mfr # D80B19H

  • Zoro # G3319457


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Weight
17.09
Length through Bore (In.)
2.75
Outside Dia. (In.)
6.593
Pitch Dia.
6.0755
Number of Teeth
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80B19H
Zoro #
G3319457
UPC #
697950021997
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.75
Outside Dia. (In.)
6.593
Pitch Dia.
6.0755
Caliper Diameter
5.4297
Storage Length
6.593
Storage Width
6.593
Storage Height
2.75

Details

Weight
17.09
Number of Teeth
19
Max. Bore (In.)
3.3125
Sprocket Hub Type
B
Material
Steel
Bore Type
Reboreable
Type
Standard Roller Chain
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
No
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.