Zoro Homepage

Spk Roller Double B, D80B20H

  • Mfr # D80B20H

  • Zoro # G3318571


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
6.3925
Material
Steel
Outside Dia. (In.)
6.914
Type
Standard Roller Chain
Number of Teeth
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80B20H
Zoro #
G3318571
UPC #
697950022000
Country of Origin
United States

Dimensions

Pitch Dia.
6.3925
Outside Dia. (In.)
6.914
Length through Bore (In.)
2.75
Storage Length
6.914
Caliper Diameter
5.7675
Storage Width
6.914
Storage Height
2.75

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
20
Bore Type
Reboreable
Sprocket Hub Type
B
Weight
18.23
Max. Bore (In.)
3.3125
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
No
Min. Bore
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.