Zoro Homepage

Spk Roller Double B, D80B22H

  • Mfr # D80B22H

  • Zoro # G3316587


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
7.0267
Sprocket Hub Type
B
Number of Teeth
22
Weight
21.27
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80B22H
Zoro #
G3316587
UPC #
697950022024
Country of Origin
United States

Dimensions

Pitch Dia.
7.0267
Length through Bore (In.)
2.75
Outside Dia. (In.)
7.555
Caliper Diameter
6.4017
Storage Height
2.75
Storage Length
7.555
Storage Width
7.555

Details

Sprocket Hub Type
B
Number of Teeth
22
Weight
21.27
Bore Type
Reboreable
Material
Steel
Type
Standard Roller Chain
Max. Bore (In.)
3.3125
Surface Treatment
Protective Coating
Min. Bore
1
Hardened Teeth
No
Number of Rows
2
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.