Zoro Homepage

Spk Roller Double B Met, D08B32

  • Mfr # D08B32

  • Zoro # G2532692


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
4.76614861868916
Outside Dia.
21.1328
Material
Steel
Weight
7.093
Min. Bore
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D08B32
Zoro #
G2532692
UPC #
697950664088
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
4.76614861868916
Outside Dia.
21.1328
Pin Dia.
8.509
Pitch Dia. (In.)
5.10114861868916
Hub Dia. (In.)
3.937
Pitch Dia.
129.569174914705
Length through Bore
40.005
Chain Roller Dia.
8.509
Outside Dia. (In.)
0.832
Hub Dia.
99.9998
Storage Height
1.575
Length through Bore (In.)
1.575
Caliper Diameter
121.060174914705
Storage Width
5.39114861868916
Storage Length
5.39114861868916
Roller Width
7.75
Tooth Thickness
7.2136

Details

Material
Steel
Weight
7.093
Min. Bore
20
Chain Number
08B-2
Hardened Teeth
No
Bore Type
Reboreable
Sprocket Hub Type
B
Pitch
12.7
Max. Bore (In.)
2.71653543307087
Chordal Pitch
12.7
Number of Teeth
32
Max. Bore
69
Type
Metric Roller Chain
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.