Zoro Homepage

Spk Roller Double B Met, D08B35

  • Mfr # D08B35

  • Zoro # G3325142


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.24291002760451
Outside Dia.
21.1328
Weight
7.501
Roller Width
7.75
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D08B35
Zoro #
G3325142
UPC #
697950397917
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.24291002760451
Outside Dia.
21.1328
Roller Width
7.75
Storage Length
5.86791002760451
Storage Height
1.575
Chain Roller Dia.
8.509
Tooth Thickness
7.2136
Pin Dia.
8.509
Caliper Diameter
133.027253461552
Storage Width
5.86791002760451
Pitch Dia. (In.)
5.57791002760451
Length through Bore
40.005
Outside Dia. (In.)
0.832
Hub Dia.
99.9998
Length through Bore (In.)
1.575
Pitch Dia.
141.678914701155
Hub Dia. (In.)
3.937

Details

Weight
7.501
Material
Steel
Pitch
12.7
Bore Type
Reboreable
Type
Metric Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
2.75590551181102
Surface Treatment
Protective Coating
Min. Bore
20
Max. Bore
70
Number of Rows
2
Chain Number
08B-2
Chordal Pitch
12.7
Hardened Teeth
No
Number of Teeth
35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.