Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B Met, D08B38

  • Mfr # D08B38

  • Zoro # G3333177


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.71978279272051
Outside Dia.
21.1328
Weight
9.803
Chordal Pitch
12.7
Roller Width
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D08B38
Zoro #
G3333177
UPC #
697950397931
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.71978279272051
Outside Dia.
21.1328
Roller Width
7.75
Storage Height
1.772
Storage Width
6.34478279272051
Tooth Thickness
7.2136
Hub Dia.
110.0074
Caliper Diameter
145.282482935101
Pitch Dia.
153.791482935101
Pitch Dia. (In.)
6.05478279272051
Chain Roller Dia.
8.509
Storage Length
6.34478279272051
Length through Bore (In.)
1.772
Hub Dia. (In.)
4.331
Pin Dia.
8.509
Outside Dia. (In.)
0.832
Length through Bore
45.0088

Details

Weight
9.803
Chordal Pitch
12.7
Min. Bore
20
Bore Type
Reboreable
Max. Bore (In.)
3.07086614173228
Type
Metric Roller Chain
Number of Rows
2
Number of Teeth
38
Hardened Teeth
No
Surface Treatment
Protective Coating
Pitch
12.7
Sprocket Hub Type
B
Chain Number
08B-2
Max. Bore
78
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.