Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B Met, D08B48

  • Mfr # D08B48

  • Zoro # G2533858


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
7.30989414933926
Outside Dia.
21.1328
Material
Steel
Type
Metric Roller Chain
Length through Bore (In.)
1.772
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D08B48
Zoro #
G2533858
UPC #
697950397979
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
7.30989414933926
Outside Dia.
21.1328
Length through Bore (In.)
1.772
Pitch Dia. (In.)
7.64489414933926
Outside Dia. (In.)
0.832
Pitch Dia.
194.180311393217
Hub Dia. (In.)
4.331
Roller Width
7.75
Tooth Thickness
7.2136
Storage Height
1.772
Caliper Diameter
185.671311393217
Length through Bore
45.0088
Chain Roller Dia.
8.509
Storage Width
7.93489414933926
Hub Dia.
110.0074
Storage Length
7.93489414933926
Pin Dia.
8.509

Details

Material
Steel
Type
Metric Roller Chain
Pitch
12.7
Bore Type
Reboreable
Number of Teeth
48
Max. Bore (In.)
3.07086614173228
Sprocket Hub Type
B
Weight
13.665
Number of Rows
2
Chain Number
08B-2
Max. Bore
78
Min. Bore
20
Hardened Teeth
No
Surface Treatment
Protective Coating
Chordal Pitch
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.