Zoro Homepage

Spk Roller Double B Met, D10B20

  • Mfr # D10B20

  • Zoro # G2531012


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
3.59528326343729
Outside Dia.
25.5524
Material
Steel
Weight
4.718
Pitch Dia. (In.)
3.99528326343729
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10B20
Zoro #
G2531012
UPC #
697950399720
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
3.59528326343729
Outside Dia.
25.5524
Pitch Dia. (In.)
3.99528326343729
Storage Length
4.37653326343729
Pitch Dia.
101.480194891307
Pin Dia.
10.16
Tooth Thickness
8.9662
Roller Width
9.65
Chain Roller Dia.
10.16
Outside Dia. (In.)
1.006
Caliper Diameter
91.3201948913071
Length through Bore (In.)
1.772
Hub Dia. (In.)
3.307
Storage Height
1.772
Hub Dia.
83.9978
Storage Width
4.37653326343729
Length through Bore
45.0088

Details

Material
Steel
Weight
4.718
Max. Bore
57
Type
Metric Roller Chain
Chordal Pitch
15.875
Number of Rows
2
Surface Treatment
Protective Coating
Number of Teeth
20
Chain Number
10B-2
Max. Bore (In.)
2.24409448818898
Bore Type
Reboreable
Min. Bore
16
Pitch
15.875
Hardened Teeth
No
Sprocket Hub Type
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.