Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double B Met, D10B24

  • Mfr # D10B24

  • Zoro # G2530154


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
4.38831098471274
Outside Dia.
25.5524
Material
Steel
Weight
6.932
Type
Metric Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10B24
Zoro #
G2530154
UPC #
697950399768
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
4.38831098471274
Outside Dia.
25.5524
Outside Dia. (In.)
1.006
Storage Length
5.16956098471274
Pin Dia.
10.16
Storage Height
1.772
Roller Width
9.65
Hub Dia.
99.9998
Chain Roller Dia.
10.16
Caliper Diameter
111.463099011704
Pitch Dia.
121.623099011704
Length through Bore
45.0088
Pitch Dia. (In.)
4.78831098471274
Hub Dia. (In.)
3.937
Storage Width
5.16956098471274
Length through Bore (In.)
1.772
Tooth Thickness
8.9662

Details

Material
Steel
Weight
6.932
Type
Metric Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
2.67716535433071
Surface Treatment
Protective Coating
Min. Bore
16
Pitch
15.875
Number of Rows
2
Number of Teeth
24
Bore Type
Reboreable
Chordal Pitch
15.875
Chain Number
10B-2
Hardened Teeth
No
Max. Bore
68

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.